TOTAL A/C LEAK STOP + UV DYE 59 ML
892.764775
- UNSPSC 25172709
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
9 pieces in stock at Vaughan, ON as of 11:18 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 2 oz |
| Compatibility | Universal |
| Additional Info | Contains UV Dye |
| EAN | 4046777116595 |
Features
| Stops small refrigerant leaks in metal and rubber A/C system components |
| Lubricates A/C system and helps prevent leaks |
| Contains a UV dye to help pinpoint mechanical leaks in A/C systems |
| Does not contain polymers; will not harm or clog A/C system components, reclamation or recovery machines |
| Compatible with PAG, Ester and Mineral oils |
| 1 bottle treats 1 vehicle |
| Compatible with R134a and HFO1234yf refrigerants |
Applications
Stops leaks in evaporator, condenser, rubber hoses, gaskets, seals and all types of O-rings including HBR, Nitrile and Neoprene
Instructions
| Start vehicle engine and turn A/C to MAX; A/C compressor must be engaged to install product |
| Locate the LOW pressure service port and remove the cap |
| Pour entire content of bottle into the Total A/C Leak Stop Injection Tool (Art. No. 892.764321) |
| Connect injection tool to LOW pressure service port |
| Recharge system with refrigerant (consult appropriate service manual for proper amount) |
| Continue running vehicle with A/C at MAX and allow product to circulate for 15 to 30 minutes |
Notices
For use in R-134a, R-12 & HFO1234yf A/C systems. Requires Total A/C Leak Stop Injection Tool (Art. No. 892.764321)
Documents & Videos
Customers Also Viewed
Review(s)
2021-07-11
price needs to adjusted